Beli sensor sick di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IFM Cylindrical Proximity Sensor and Switch
    Mulai

    Rp719.900

    IFM Cylindrical Proximity Sensor and Switch
    Deskripsi:
    These inductive proximity sensors are designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. Each features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications.
    atribut:
    • UNSPSC: 41111926
  2. SICK Photoelectric Sensor
    Mulai

    Rp999.900

    SICK Photoelectric Sensor
    atribut:
    • Switching mode: Light/dark switching
  3. SICK Contrast Sensors
    Mulai

    Rp4.499.900

    SICK Contrast Sensors
    atribut:
    • Current Consumption (mA): < 100
    • Device Type: Easy Teach
    • Dimensions (WxHxD) (mm): 26 x 62 x 47.5
    • Housing Design: Middle
    • Jitter (µs): 10
    • Light Emission: Long side of housing
    • Light Source: LED, RGB
    • Light Spot Direction: Vertical
    • Light Spot Size (mm): 1.2 x 3.9
    • Output Current Imax (mA): 100
    • Output Function: Light/dark switching
    • Response Time (µs): 20
    • Ripple (Vpp): ≤ 5
    • Sensing Distance (mm): ≤ 13
    • Sensing Distance Tolerance (mm): ± 3
    • Supply Voltage (V DC): 10.8 to 28.8
    • Switching Frequency (kHz): 25
    • Switching Output: Push-pull: PNP/NPN
    • Teach-In Mode: 2-point teach-in
    • Wave Length (Nm): 470 (Blue), 525 (Green), 625 (Red)
  4. SICK Motorcycle Acc. Square Reflector (Aksesoris Sepeda Motor)
    Mulai

    Rp719.900

    SICK Motorcycle Acc. Square Reflector (Aksesoris Sepeda Motor)
    atribut:
    • Accessory Type: Reflector
    • Compatible Products: W11-2 series
  5. SICK Cable PC
    Mulai

    Rp4.599.900

    SICK Cable PC
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. SICK Cable Assembly Flying Leads (Head B), M12 5-Pin Straight (Head A)
    Mulai

    Rp789.900

    SICK Cable Assembly Flying Leads (Head B), M12 5-Pin Straight (Head A)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. Autonics Proximity Sensors Inductive PS Series
    46%
    Mulai

    Rp159.900

    Autonics Proximity Sensors Inductive PS Series
    Deskripsi:
    Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
  8. SICK Encoder
    Mulai

    Rp14.999.900

  9. Non Brand Step Stool (Bangku Pijakan)
    Mulai

    Rp1.599.900

    Non Brand Step Stool (Bangku Pijakan)
    Deskripsi:
    These step stools are designed to help you reach high objects in various environments. Stools featuring plastic construction offer lightweight durability, and resistance to chemicals and corrosion.
  10. TEKIRO Hand Tap Set (Mata Tap)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp28.900

    TEKIRO Hand Tap Set (Mata Tap)
    Deskripsi:
    High quality 9 CrSi MaterialStrong & DurableEasy to use
  11. OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)
    Mulai

    Rp2.699.900

    OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)
    Deskripsi:
    This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.
    atribut:
    • Proximity Sensor Electrical Connection: 2m Cable
  12. DPI Step Stool (Bangku Pijakan)
    Mulai

    Rp3.599.900

    DPI Step Stool (Bangku Pijakan)
    Deskripsi:
    These step stools are designed to help you reach high objects in various environments. Stools featuring plastic construction offer lightweight durability, and resistance to chemicals and corrosion.
  13. Autonics Proximity Sensors Inductive PR Series
    66%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  14. IFM M12 Actuator & Sensor Cordset (Konektor)
    Mulai

    Rp399.900

    IFM M12 Actuator & Sensor Cordset (Konektor)
    Deskripsi:
    These actuator and sensor cordsets have an M12 connector on one end and bare leads on the other. The exposed wires are suitable for adding a compatible adapter or extending the length of the connection.
    atribut:
    • Cable Length (m): 5
    • End 1 Connection Type: M12
    • End 1 Gender: Female
    • End 2 Connection Type: Bare Wire
    • Wire Size (AWG): 22
  15. SICK Pneumatic Sensor MPA Series
    Mulai

    Rp30.999.900

    SICK Pneumatic Sensor MPA Series
    Deskripsi:
    A pneumatic cylinder position sensor at a glance. Measurement range: 107 → 1,007 mm. Sensor type: Analog output (for current or voltage), switching output, and IO-Link options are available. Adapters can be attached to various cylinder types (tie rod cylinders, round body cylinders, profile cylinders). Your advantages: Easy installation as there are no position elements or additional mechanical components. Required for coupling with the piston rod. The sensor is mounted on an external cylinder, so it can be integrated into the machine at any time. Sensor settings and parameters can be easily adjusted when operating with a teach pad or IO-Link. More flexible than conventional cylinder sensors, allowing you to define multiple switching points with minimal space. Robust aluminum housing and non-contact structure provide maximum reliability. Measurement principle: Data transfer via IO-Link supports advanced diagnostic options. MPA position sensors continuously detect the piston position of pneumatic actuators in a direct, non-contact manner. Sensors in the MPA product family are ideal for large piston diameters and long strokes. Sensor settings can be adjusted during installation and operation using a teach field, or later using IO-Link depending on the type. Because this sensor continuously provides data via analog output or IO-Link, it enables flexible machine concepts and can solve tasks in areas such as quality monitoring and process control in combination with pneumatic cylinders and drives. Continuous transfer of position data improves the functionality of pneumatic cylinders, making them more intelligent and versatile. Applications include: detecting the position of dancers; monitoring the position of product pushers; monitoring cylinder end position and press stroke; monitoring the position of sonotrodes using MPA; monitoring the position and wear of grinding heads; automatic removal from part carriers; quality control using laser lines; and monitoring the end position of press cylinders.
    atribut:
    • IP Protection Rating: IP65
    • LED Indicator: Yes
    • Outlet Port: Wire
    • Supply Voltage (V): 15 to 30 DC
    • Type: Magnetic Cylinder Sensor - Position Sensor
  16. SICK TiM Series LiDAR Sensors (Light Detection and Ranging)
    Mulai

    Rp14.999.900

    SICK TiM Series LiDAR Sensors (Light Detection and Ranging)
    Deskripsi:
    Compact 2D LiDAR sensor – cost-effective and high performing The TiM 2D LiDAR sensors offer a high performance for field evaluation and measurement data output in a compact housing. Whether it be mobile or stationary, automation, monitoring or safety applications – with scanning ranges up to 25 m and working ranges up to 270°, these sensors detect their environment over a wide area and precisely. Different surfaces and remission factors are no problem for them. Thanks to the patented HDDM/HDDM+ multi-pulse technology, the TiM detects the entire scanning range without gaps thereby ensuring a consistently high measurement quality. Ruggedly built and equipped with high quality connection technologies, they are suitable for demanding industrial applications in a variety of industries and fields. Easy installation and parameterization included.
    atribut:
    • Angular Resolution (°): 1
    • Aperture Angle (°): 270 Horizontal
    • Application: Indoor
    • Enclosure Rating: IP65
    • Housing Color: Light blue (RAL 5012)
    • Light Source: Infrared (850 nm)
    • Output Current (mA): ≤ 100
    • Power Consumption (W): 4 (Typ.)
    • Supply Voltage (V): 9 to 28 DC
  17. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  18. WD-40 Multi-Use Product (Pelumas Serbaguna)
    Rating:
    98% of 100
    (43)
    Mulai

    Rp60.900

    WD-40 Multi-Use Product (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
    atribut:
    • Type: Physical & Chemical Properties
    • Base Oil Type: Petroleum-based / Mineral Oil
Daftar Harga sensor sick Terbaru November 2026
IFM Cylindrical Proximity Sensor and SwitchRp719.900
SICK Photoelectric SensorRp999.900
SICK Contrast SensorsRp4.499.900
SICK Motorcycle Acc. Square Reflector (Aksesoris Sepeda Motor)Rp719.900
SICK Cable PCRp4.599.900
SICK Cable Assembly Flying Leads (Head B), M12 5-Pin Straight (Head A)Rp789.900
Autonics Proximity Sensors Inductive PS SeriesRp159.900
SICK EncoderRp14.999.900
Non Brand Step Stool (Bangku Pijakan)Rp1.599.900
TEKIRO Hand Tap Set (Mata Tap)Rp28.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait